discount codeFree shipping over 300

Applied at checkout

Carlisle 686303 - Display Riser, 23-1/2", 3-Step, Black

Carlisle 686303 - Display Riser, 23-1/2", 3-Step, Black

Item #: WBB632732

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Quantity

Popular item in this category

Carlisle 684303 - 12" 3 Step Polycarbonate Riser, Black

Usually ships in 3 to 6 days

Not Yet Rated

$75.95

Customers Also Viewed

23-1/2" 3-Step Riser - Black

Features:

  • Perfect display tool; edges have air slots for increased air circulation in refrigerated cases
  • ABS plastic is very durable and easy to clean; will not warp or chip
  • Textured satin finish decreases glare and hides scratches
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER686303
  • DESCRIPTIONStep Riser
  • WIDTH INCHES23-1/2
  • HEIGHT INCHES--
  • COLORBlack
  • CONSTRUCTIONABS
  • PACKAGE QUANTITY1
  • TOP SHELF LENGTH INCHES10
  • BOTTOM SHELF LENGTH INCHES9-39/64
  • NSF--
  • MIDDLE SHELF LENGTH INCHES9.83
  • SHELF HEIGHT INCHES1-27/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 686303 - Display Riser, 23-1/2", 3-Step, Black

Carlisle 686303 - Display Riser, 23-1/2", 3-Step, Black

Item #: WBB632732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top