Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 323-12 Classic Dome Cover - Two End Openings 12"W x 20"D x 7-1/2"H - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 323-12 Classic Dome Cover - Two End Openings 12"W x 20"D x 7-1/2"H - Pkg Qty 4

Item #: WBB1522478

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$65.95 each

Sold in packages of 4

Price: $263.80
Product Information
Customer Review
Product Q&A
This pastry display or chafer cover is a perfect addition to any bakery, cafe, or food service area. It features a dome cover with openings on both ends for both the customer and the attendant convenience making it simple to refill and serve. It will showcase your pastries, bagels, and warm baked goods while keeping them fresh and protected. Product Features: Polycarbonate dome cover with openings on both ends. Chafer covers are not warranted for steam table use. Dimensions: 12W x 20D x 7-1/2H Caution: Handle can get extremely hot. Do not expose to direct flame.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER323-12
    • DESCRIPTIONClassic Dome Cover - Two End Opening
    • LENGTH INCHES12
    • WIDTH INCHES20
    • HEIGHT INCHES7-1/2
    • COLORClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!