Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil CH107 Wooden Serving Cone 7-1/2"W x 5"D x 2-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil CH107 Wooden Serving Cone 7-1/2"W x 5"D x 2-3/4"H

Item #: WBB1522825

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Break up the boring old routine with the usage of the Wooden Serving Cone. It allows food to be presented in a unique fashion that will be sure to stand out to your customers. Only available in classy wood grain. Product Features: Comes in Sleeves of 300, Visually Appealing Design.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERCH107
    • DESCRIPTIONWooden Serving Cone
    • WIDTH INCHES7-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES2-3/4
    • COLORNatural
    • MATERIAL****Wood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed