Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geneva Lakeside 16"x32" Rectangular Stacking  Glass Mirror Tray, 2265
See all 35 items in product family

Geneva Lakeside 16"x32" Rectangular Stacking Glass Mirror Tray, 2265

Item #: WBB437734

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $747.00 Save up to 47%
Price: $ 392.95
Product Information
Customer Review
Product Q&A
Geneva Lakeside 16"x32" Rectangular Rimless Glass Mirror Tray, 2265

Add dramatic dimension to your culinary presentation Ideal for buffets, receptions, table centerpieces. Mirrors include a set of four 9" (229) clear acrylic legs. Legs are removable for easy cleaning and convenient storage. Sealed vinyl edges provide dishwasher-safe cleaning. Made of 1/4" plate glass with finished marine plywood backing for added durability.

Product Specifications

    • BRANDGeneva Lakeside
    • MANUFACTURERS PART NUMBER2265
    • LENGTH INCHES32
    • WIDTH INCHES16
    • HEIGHT INCHES1/4
    • MATERIAL****Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed