discount codeFree shipping over 300

Applied at checkout

Carlisle OSB17207 - Pebbled Bowl 5.5 Qt, Oval, Clear - Pkg Qty 4

Carlisle OSB17207 - Pebbled Bowl 5.5 Qt, Oval, Clear - Pkg Qty 4

Item #: WBB632413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.25 ea.

Price: $89.00 / Pkg of 4

Quantity

Popular item in this category

Carlisle SB7207 - Pebbled Bowl 4 Qt., Clear - Pkg Qty 4

Usually ships in 3 to 6 days

Not Yet Rated

$70.00

Customers Also Viewed

Pebbled Bowl 5.5 Qt. - Clear

Features:

  • Heat polished, high gloss rim on bowls
  • Dishwasher safe acrylic; pebbled finish resists scratches
  • Use divided style to display complimentary foods
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBEROSB17207
  • DESCRIPTIONPebbled Bowl
  • LENGTH INCHES14
  • WIDTH INCHES10-3/4
  • HEIGHT INCHES4-3/4
  • COLORClear
  • CONSTRUCTIONAcrylic
  • STYLEOval
  • NSF--
  • PACKAGE QUANTITY4
  • CAPACITY5.5 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle OSB17207 - Pebbled Bowl 5.5 Qt, Oval, Clear - Pkg Qty 4

Carlisle OSB17207 - Pebbled Bowl 5.5 Qt, Oval, Clear - Pkg Qty 4

Item #: WBB632413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top