discount codeFree shipping over 300

Applied at checkout

Carlisle SB7407 - Pebbled Bowl 7 Qt., Clear - Pkg Qty 4

Carlisle SB7407 - Pebbled Bowl 7 Qt., Clear - Pkg Qty 4

Item #: WBB632341

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.75 ea.

Price: $95.00 / Pkg of 4

Quantity

Popular item in this category

Carlisle SB7207 - Pebbled Bowl 4 Qt., Clear - Pkg Qty 4

Usually ships in 3 to 6 days

Not Yet Rated

$70.00

Customers Also Viewed

Pebbled Bowl 7 Qt. - Clear

Features:

  • Heat polished, high gloss rim on bowls
  • Dishwasher safe acrylic; pebbled finish resists scratches
  • Use divided style to display complimentary foods
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERSB7407
  • DESCRIPTIONPebbled Bowl
  • WIDTH INCHES--
  • HEIGHT INCHES4-5/16
  • COLORClear
  • CONSTRUCTIONAcrylic
  • DIAMETER INCHES13-5/8
  • STYLERound
  • NSF--
  • PACKAGE QUANTITY4
  • CAPACITY7 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle SB7407 - Pebbled Bowl 7 Qt., Clear - Pkg Qty 4

Carlisle SB7407 - Pebbled Bowl 7 Qt., Clear - Pkg Qty 4

Item #: WBB632341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top