Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HMSQ22 - Serving Tray, Square, 22 x 22, 1-1/2" Deep, Hammered
See all 37 items in product family

American Metalcraft HMSQ22 - Serving Tray, Square, 22 x 22, 1-1/2" Deep, Hammered

Item #: WBB551725

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 201.95
Product Information
Customer Review
Product Q&A
Serving Tray, Square, 22X22, 1-1/2" Deep, Hammered

Square hammered trays, Individually crafted with a ball-peen hammer, these trays are literally one-of-a-kind. Manufactured from heavy-duty stainless steel. 22" Square (55.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERHMSQ22
    • TYPEHammered Trays
    • LENGTH INCHES22
    • WIDTH INCHES22
    • HEIGHT INCHES1-1/2
    • SHAPESquare
    • COLORStainless
    • CONSTRUCTIONStainless steel
    • STYLEHammered Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!