Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HMRST1301 - Tray/Platter, 13-1/2", Round, Round, Hammered Finish
See all 16 items in product family

American Metalcraft HMRST1301 - Tray/Platter, 13-1/2", Round, Round, Hammered Finish

Item #: WBB551439

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($127.90)

Price: $63.95
Product Information
Customer Review
Product Q&A
Tray/Platter, 13.5", Round, Round, Hammered Finish

Hammered Trays, Individually crafted with a ball-peen hammer, these trays are literally one-of-a-kind. Manufactured from heavy-duty stainless steel. Round 13-1/2" Dia. (34.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERHMRST1301
    • TYPETray/Platter
    • HEIGHT INCHES1-3/8
    • COLORStainless
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES13-1/2
    • STYLEHammered Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!