discount codeFree shipping over 300

Applied at checkout

Carlisle 034403 - 5 Qt. Large Shell 19" x 12-7/8", Black

Carlisle 034403 - 5 Qt. Large Shell 19" x 12-7/8", Black

Item #: WBB632444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Quantity

Popular item in this category

Carlisle 3336203 - Bowl, 8 Qt., 13-3/4", Square, Flared, Black - Pkg Qty 4

Usually ships in 3 to 6 days

Not Yet Rated

$123.80

Customers Also Viewed

5 Qt. Large Shell 19" x 12-7/8" - Black

Features:

  • Perfect for presenting seafood, salads, and appetizers in a buffet or salad bar
  • Smaller size clam shells can be Used for single servings of salads or appetizers
  • Large buffet-size bowls can be Used for fruits and salads
  • Durable SAN plastic is resistant to food oils and acids; dishwasher safe
  • For Use in temperatures from 0° to 180°F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER34403
  • DESCRIPTIONShell
  • WIDTH INCHES--
  • HEIGHT INCHES--
  • COLORBlack
  • CONSTRUCTIONSAN
  • NSFYes
  • PACKAGE QUANTITY1
  • CAPACITY5 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 034403 - 5 Qt. Large Shell 19" x 12-7/8", Black

Carlisle 034403 - 5 Qt. Large Shell 19" x 12-7/8", Black

Item #: WBB632444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top