Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Serving Bowls

133 Results

Free Shipping

Type

View All Type

Brand

View All Brand

Shape

View All Length
View All Width
View All Material
View All Height
View All Capacity
View All Color
133 Results
Compare
1
1
$55.80
Sold in packages of 6 / $9.30 ea
Ships in 2 Business Days

Capacity

2.2 Qt. oz

Color

Red

Width

10-7/16 in

Height

3-3/16 in

Compare
1
1
$317.70
Sold in packages of 6 / $52.95 ea
Free Shipping
Ships in 5 Business Days

Capacity

0.75 qt

Color

Red

Width

5-1/2 in

Package Quantity

6/Case

Compare
1
1
$209.70
Sold in packages of 6 / $34.95 ea
Free Shipping
Ships in 5 Business Days

Capacity

0.75 qt

Color

Silver

Package Quantity

6

Material

Stainless Steel

Compare
8
8
Minimum purchase quantity is 8
$17.52
Sold in packages of 24 / $0.73 ea
Ships in 7 Business Days

Package Quantity

24

Compare
3
3
Minimum purchase quantity is 3
$179.95
Ships in 5 Business Days

Capacity

8 oz

Color

Blue

Width

1 in

Height

1 in

Compare
1
1
$389.70
Sold in packages of 6 / $64.95 ea
Free Shipping
Ships in 5 Business Days

Capacity

1.7 qt

Color

Purple

Package Quantity

6

Material

Stainless Steel