discount codeFree shipping over 300

Applied at checkout

Cal-Mil SR851 Melamine Round Bowl 13" Dia. x 5"H - Pkg Qty 3

Cal-Mil SR851 Melamine Round Bowl 13" Dia. x 5"H - Pkg Qty 3

Item #: WBB1521571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.95 ea.

Price: $140.85 / Pkg of 3

Save $4.23 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Cal-Mil SR750 Extended Base Melamine Round Bowl 10"W x 11"D x 6"H - Pkg Qty 3

Usually ships in 26 to 29 days

Not Yet Rated

$131.85

Customers Also Viewed

The Multi Size Melamine Round Bowls offer the variety in your presentation that you've been searching for. From the smallest to the largest, the bowls can function as salad bowls, punch bowls, or any other holder for your display. Product Features: Available in Only White Melamine, Comes in 3 Sizes to Meet Your Needs .Durable Melamine Increases Peace of Mind and Reduces Overall Cost.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERSR851
  • WIDTH INCHES13
  • DEPTH INCHES13
  • HEIGHT INCHES5
  • COLORWhite
  • CONSTRUCTIONMelamine
  • DIAMETER INCHES13
  • STYLERound Bowl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil SR851 Melamine Round Bowl 13" Dia. x 5"H - Pkg Qty 3

Cal-Mil SR851 Melamine Round Bowl 13" Dia. x 5"H - Pkg Qty 3

Item #: WBB1521571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top