Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil SR852 Melamine Round Bowl 15" Dia. x 6"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Cal-Mil SR852 Melamine Round Bowl 15" Dia. x 6"H - Pkg Qty 3

Item #: WBB1521570

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$49.95 each

Sold in packages of 3

Price: $149.85
Product Information
Customer Review
Product Q&A
The possibilities are endless when you purchase the mix and match display. Combine melamine bowls with porcelain to get the best of both worlds. Great to use as a centerpiece.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBERSR852
    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES6
    • COLORWhite
    • CONSTRUCTIONMelamine
    • DIAMETER INCHES15
    • STYLERound Bowl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!