Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MEL44 - Endurance Display Plate, 17", Triangle, White
See all 61 items in product family

American Metalcraft MEL44 - Endurance Display Plate, 17", Triangle, White

Item #: WBB551965

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($123.80)

Price: $30.95
Product Information
Customer Review
Product Q&A
Endurance™ Display Plate, 17", Triangle, White

Square & Triangular melamine platters, Our EnduranceTM Melamine Collection includes uniquely styled Bowls, Rectangular, Square & Triangular Concave Platters, Granite Styled Counter Trays, Oblong Boat Trays, and Wavy Platters. 17" Triangle (43.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMEL44
    • LENGTH INCHES17
    • WIDTH INCHES17
    • HEIGHT INCHES2-1/4
    • COLORWhite
    • CONSTRUCTIONMelamine
    • CAPACITY--
    • STYLETriangle Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!