discount codeFree shipping over 300

Applied at checkout

Carlisle 653203 - Orchid™ Deli Bowl 3 Qt., Black - Pkg Qty 12

Carlisle 653203 - Orchid™ Deli Bowl 3 Qt., Black - Pkg Qty 12

Item #: WBB632731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.80 ea.

Price: $117.60 / Pkg of 12

Quantity

Popular item in this category

Carlisle 653103 - Orchid™ Deli Bowl 1.6 Qt., Black - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$108.00

Customers Also Viewed

Orchid™ Deli Bowl 3 Qt. - Black

Features:

  • Delicately scalloped design with rolled edges; enhances any food display
  • Polycarbonate bowls and crocks have a beautiful, glass-like appearance without the breakage
  • Extremely break-resistant material can be Used in heated cases or on hot tiles up to 212°F; withstands exposure to food acids
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER653203
  • DESCRIPTIONDeli Bowl
  • LENGTH INCHES9-1/2
  • WIDTH INCHES9-1/2
  • HEIGHT INCHES4-7/16
  • COLORBlack
  • CONSTRUCTIONPolycarbonate (PC)
  • TRADEMARKOrchid™
  • NSFYes
  • PACKAGE QUANTITY12
  • CAPACITY3 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 653203 - Orchid™ Deli Bowl 3 Qt., Black - Pkg Qty 12

Carlisle 653203 - Orchid™ Deli Bowl 3 Qt., Black - Pkg Qty 12

Item #: WBB632731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top