discount codeFree shipping over 300

Applied at checkout

Carlisle 3331203 - Rave™ Serving Bowl 10", Black - Pkg Qty 6

Carlisle 3331203 - Rave™ Serving Bowl 10", Black - Pkg Qty 6

Item #: WBB632146

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.00 ea.

Price: $132.00 / Pkg of 6

Quantity

Popular item in this category

Carlisle 3331202 - Rave™ Serving Bowl 10", White - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$132.00

Customers Also Viewed

Rave™ Serving Bowl 10" - Black

Features:

  • New Rave™ Displayware has a clean, contemporary design and upscale look
  • The wide range of silhouettes allow operators even greater versatility for setting up trendy buffets, catered events, deli displays or tabletop arrangements
  • Heavy-weight, break-resistant melamine provides the look and feel of china without the replacement cost
  • Dishwasher safe; safe for temperatures up to 212F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER3331203
  • DESCRIPTIONServing Bowl
  • LENGTH INCHES10
  • WIDTH INCHES10
  • HEIGHT INCHES5
  • COLORBlack
  • CONSTRUCTIONMelamine
  • TOP WIDTH INCHES5
  • PACKAGE QUANTITY6
  • BOTTOM WIDTH INCHES5-5/8
  • CAPACITY4.5 Qt.
  • NSFNo
  • TRADEMARKRave™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3331203 - Rave™ Serving Bowl 10", Black - Pkg Qty 6

Carlisle 3331203 - Rave™ Serving Bowl 10", Black - Pkg Qty 6

Item #: WBB632146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top