discount codeFree shipping over 300

Applied at checkout

Carlisle 3336203 - Bowl, 8 Qt., 13-3/4", Square, Flared, Black - Pkg Qty 4

Carlisle 3336203 - Bowl, 8 Qt., 13-3/4", Square, Flared, Black - Pkg Qty 4

Item #: WBB632703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $123.80 / Pkg of 4

Quantity

Popular item in this category

Carlisle 3336003 - Bowl, 5 Qt., 11-3/4", Square, Flared, Black - Pkg Qty 4

Usually ships in 3 to 6 days

Not Yet Rated

$92.00

Customers Also Viewed

Square Flared Bowel BOWL 8qt,14" FLRD SQRD WHITE 8qt,14" - Black

Features:

  • Sleek shape coordinates with many other Carlisle pieces.
  • Made of heavy-weight Melamine.
  • Dishwasher safe.
  • Safe for temperatures up to 212° F.
  • NSF Listed.

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER3336203
  • DESCRIPTIONSquare Flared Bowl
  • LENGTH INCHES13-3/4
  • WIDTH INCHES13-3/4
  • HEIGHT INCHES4-1/2
  • COLORBlack
  • CONSTRUCTIONMelamine
  • TRADEMARKSquare Flared Bowel
  • NSFYes
  • PACKAGE QUANTITY4
  • CAPACITY8 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3336203 - Bowl, 8 Qt., 13-3/4", Square, Flared, Black - Pkg Qty 4

Carlisle 3336203 - Bowl, 8 Qt., 13-3/4", Square, Flared, Black - Pkg Qty 4

Item #: WBB632703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top