discount codeFree shipping over 300

Applied at checkout

American Metalcraft OBS69 - Basket, Oval, 9" x 5-7/8"

American Metalcraft OBS69 - Basket, Oval, 9" x 5-7/8"

Item #: WBB552919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $22.25

Quantity

Popular item in this category

American Metalcraft OBS913 - Basket, Oval, 13-3/8" x 9-1/4"

Usually ships in 7 to 10 days

Not Yet Rated

$27.95

Customers Also Viewed

Basket, Oval, 9" X 5-7/8"

Stainless steel basket, These stainless steel baskets are available in oval and round shapes and 3 different sizes. 9" x 5-7/8" x 2-5/8" H (22.9 x 14.9 x 6.7 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBEROBS69
  • TYPEBasket
  • LENGTH INCHES9
  • WIDTH INCHES5-7/8
  • HEIGHT INCHES2-5/8
  • COLORStainless
  • CONSTRUCTIONStainless Steel
  • STYLEOval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft OBS69 - Basket, Oval, 9" x 5-7/8"

American Metalcraft OBS69 - Basket, Oval, 9" x 5-7/8"

Item #: WBB552919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top