Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1278 Eco Modern 2 Tier Merchandiser 14"W x 11-1/2"D x 15"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 1278 Eco Modern 2 Tier Merchandiser 14"W x 11-1/2"D x 15"H

Item #: WBB1523510

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
Freshen up your coffee station with this eco friendly merchandiser that features a sleek silver steel frame that is accented by bamboo. Simply display and organize your creamers, sugars, or any other item of your choice and serve to your guests and customers.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1278
    • DESCRIPTIONEco Modern 2 Tier Merchandiser
    • WIDTH INCHES14
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES15
    • COLOR FINISHNatural and Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!