Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1292-3 Round Wire Merchandiser 3 Tier 12"W x 18"D x 22"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 1292-3 Round Wire Merchandiser 3 Tier 12"W x 18"D x 22"H

Item #: WBB1523514

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Customer Review
Product Q&A
Add some dimension and style to your traditional buffet, hotel, restaurant, or catered event with these stylish, bold, black wire merchandisers. Choose the perfect size and shape that best suites your decor and you will greatly enhance your food presentation. Product Features: Includes Baskets, Baskets removable for cleaning and transportation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1292-3
    • DESCRIPTIONRound Wire Merchandiser 3 Tier
    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES22
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!