
$890.00 up to 24% OFF
Price: $673.00
$112.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Wisco Industries® 2 Shelf Display Warmer - Adjustable Thermostat, 18"W x 25"H x 18"D
These warmers utilize circulating, heated air to maintain food above 150°F for extended periods of time. Their versatility is showcased with a shelving system that allows YOU to adjust the shelves to your specific needs resulting in an endless variety of food items it can accommodate.
These warmers utilize circulating, heated air to maintain food above 150°F for extended periods of time. Their versatility is showcased with a shelving system that allows YOU to adjust the shelves to your specific needs resulting in an endless variety of food items it can accommodate.
- FEATURES
- 2 door "pass through" model
- Acrylic display
- Adjustable thermostat and shelving
- Temperatures from 80°F to above 150°F.
- Stainless steel corners and base
- 14" total height available for shelf space; comes with 2 shelves
- Additional shelves (#0016388) available
Product Specifications
- BRANDWisco Industries®
- MANUFACTURERS PART NUMBER690-16-001-BLK
- DESCRIPTION2 Shelf Display Warmer - Adjustable Thermostat
- WIDTH INCHES18
- DEPTH INCHES18
- HEIGHT INCHES25
- CONSTRUCTIONAcrylic Enclosure With Stainless
- VOLTAGE120
- APPROVALS OR CERTIFICATIONSC-UL-US, NSF
- AMPS5.3
- PACKAGE QUANTITY1
- CAPACITY(2) Shelves
- PARTS/LABOR WARRANTY1 Year Replacement
- WEIGHT LBS.45
- THERMOSTAT TYPEAdjustable
- TEMPERATURE RANGE80°F To Above 150°F
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Wisco Industries®2 Shelf Display Warmer - Adjustable Thermostat, 2 Door, 18"W x 25"H x 18"D
Item #: B925908
Not Yet Rated
Usually ships in 5 to 8 days
$710.00

Wisco Industries®2 Shelf Display Warmer - Adjustable Thermostat, 18"W x 25"H x 18"D
$673.0
- Product Information
- Customer Review
- Product Q&A