Benchmark USA, 51000, Nacho/Peanut/Popcorn Warmer/Merchandiser, Tempered Glass, 100 qt., 120V-50W
Write a Review
|
Questions & Answers (0)
Product Description
When customers shell out their hard-earned money at a concession stand or snack bar, they expect their food to be of the highest quality, which can be difficult to achieve in a concession setting. At the very least, they expect their food to be hot and fresh. The 15" Nacho/Peanut/Popcorn Warmer (51000) from Benchmark USA can help your foodservice operation meet those lofty standards. It features stainless steel construction with tempered glass panels, and can be outfitted for different food types thanks to its interchangeable signage. A 50 Watt heating element in its base helps keep food at its proper serving temperature. Benefits: Top Loading opening with deflection board prevents product breakage. Signs can be placed on the front or back of unit for location - based application. Versatility allows unit to serve different food types for different events
PRICE
$535.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 26 in |
Product Details
| Amperage | 0.5 A |
| Style | Warmer/Merchandiser |
| Capacity | 100 qt |
| Wattage | 50 W |
| Voltage | 120 V |
| Includes | Interchangeable Signage For Either Nacho Chips, Peanuts Or Popcorn |
| Material | Stainless Steel |
| Description | Nacho/Peanut/Popcorn Warmer |
| Package Quantity | 1 |
| Manufacturers Part Number | 51000 |
| Panels | Tempered Glass |
| Brand | Benchmark USA |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |