Food Warmers & Display Cases
Brand
Length
Voltage
Material
Width
Height
Type
Finish
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
Compact, versatile and economical, NEMCO® infrared strip heaters hold food at serving temperature without drying out or overcooking to ensure better-tasting foods and better-looking presentations. Hanging, base-mounted and pass-through designs fit most locations, as well as permanent and temporary requirements. Durable aluminum shell for long life and easy cleanup.Comes with tubular heating element. Optional infinite control for varying heat settings available call for information.
Heated Cabinet, Reach-in, one-section, (3) shelves, forced air heating, thermostat with temp range 80 - 180° F, 300 s/s front, interior with coved floor, (1) s/s door, aluminum ends, 4" castors, 850W, 115v/60/1-ph, NEMA 5-15P, 7.8 amps, MADE IN USA. Note: Casters are not factory installed
Adcraft's full size food warmer is constructed with a stainless steel housing for excellent durability. The interior well is constructed of 20 gauge, 18/8 stainless steel with a 12" x 20" opening that is 6-1/2" deep to accommodate all standard size food pans up to 4" deep. The dual element design provides efficient, even heat distribution. This item maintains food temperature at HAACP standards of 140-145°F degrees. Easy to clean and has a manual temperature control knob. The overall dimensions are 9-1/4"H x 14-1/2"W x 22-1/2"D. 120V, 1200W, 10A. 5' power cord with a NEMA 5-15 plug. ...
Nemco freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish. NSF Certified.