True® Heated Cabinet Reach-In 1 Section - 27"W x 29-1/2"D x 78-3/8"H - TH-23
Write a Review
|
Questions & Answers (0)
Product Description
Heated Cabinet, Reach-in, one-section, (3) shelves, forced air heating, thermostat with temp range 80 - 180° F, 300 s/s front, interior with coved floor, (1) s/s door, aluminum ends, 4" castors, 850W, 115v/60/1-ph, NEMA 5-15P, 7.8 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,829.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 27 in |
| Depth | 29-1/2 in |
| Height | 78-3/8 in |
Product Details
| Type | Heated Reach In |
| Amperage | 7.8 A |
| Hertz | 60 Hz |
| Capacity | 11 |
| Voltage | 115/60/1-Ph V |
| Number of Doors | 1 |
| Phase | 1 |
| Watts | 850 W |
| Manufacturers Part Number | TH-23-HC |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |