Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1204 3 Tier Bread Box Frosted With Trays 7"W x 12"D x 20"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1204 3 Tier Bread Box Frosted With Trays 7"W x 12"D x 20"H

Item #: WBB1523348

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95
Product Information
Customer Review
Product Q&A
Create a convenient condiment station and transform your concession stand, restaurant bar, or any other food service operation. Fill these durable pans with your favorite salsas or dressings and place in this durable frame that features a removable sneeze guard. If you are looking to customize this station even more, pans of various sizes are available for purchase.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1204
    • DESCRIPTION3 Tier Bread Box Frosted With Tray
    • WIDTH INCHES7
    • DEPTH INCHES12
    • HEIGHT INCHES20
    • COLORClear
    • NUMBER OF DRAWERS3
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!