Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in White

Cal-Mil 1318-60 Large Cupcake Display 20"W x 20"D x 17-1/4"H Bamboo

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Cal-Mil 1318-60 Large Cupcake Display 20"W x 20"D x 17-1/4"H Bamboo

Item #: WBB1523317

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Customer Review
Product Q&A
Showcase your cupcakes and muffins with this unique and modern display. It features three tiers with the material and color of your choice that holds any kinds of small desserts, including cupcakes and muffins. This sleek and stylish design is made for you to customize to perfect fit and complement your food presentation. Product Features: BPA Free, Easy to set up and tear down for simple transportation, Dimensions: 20W x 20D x 17-1/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1318-60
    • DESCRIPTIONCupcake Display
    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES17-1/4
    • COLORNatural
    • MATERIAL****Bamboo
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!