Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1479 Eco Modern 3 Drawer Bread Box 19"W x 13"D x 6"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1479 Eco Modern 3 Drawer Bread Box 19"W x 13"D x 6"H

Item #: WBB1523349

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
Cal-Mil Eco Modern 3-Drwaer Bread Box

When it comes to catering and buffet service, we've got you covered. This 3-drawer bread box let's you store and display breads with ease. It is BPA free.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1479
    • DESCRIPTIONEco Modern 3 Drawer Bread Box
    • WIDTH INCHES19
    • DEPTH INCHES13
    • HEIGHT INCHES6
    • COLORClear and Natural
    • NUMBER OF DRAWERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!