Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1718-60 Bamboo Bread Case 15-1/2"W x 15"D x 15"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1718-60 Bamboo Bread Case 15-1/2"W x 15"D x 15"H

Item #: WBB1523146

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 405.95
Product Information
Customer Review
Product Q&A
Showcase freshly baked bread, pastries, bagels or any baked goods with this beautifully made bread case. It features a bamboo frame and glass green acrylic drawers each with handles for easy access while organizing and displaying your goods. This case will complement any bakery, cafe, restaurant, or food service area and is sure to catch the eye of your guests. With wonderfully made goods displayed in a stylish and modern case, you cannot go wrong.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1718-60
    • DESCRIPTIONDisplay Case - Bamboo
    • WIDTH INCHES15-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES15
    • COLORNatural
    • MATERIAL****Bamboo
    • NUMBER OF DRAWERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!