Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1720-3 Iron Bread Case 7"W x 12-1/4"D x 19-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1720-3 Iron Bread Case 7"W x 12-1/4"D x 19-1/2"H

Item #: WBB1523351

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95
Product Information
Customer Review
Product Q&A
Showcase your baked goods and breads with this modern and stylish bread case. It features a beautiful clear display with a black wire frame to create a very modern and new style. With the three bins, you can display and organize all of your delicious treats for your guests and customers. Product Features: 3 Drawers Included Single Door with Handle Dimensions: 7W x 12-1/4D x 19-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1720-3
    • DESCRIPTIONIron Bread Case
    • WIDTH INCHES7
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES19-1/2
    • COLORBlack
    • MATERIAL****Iron
    • NUMBER OF DRAWERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!