Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 280 Classic Display Case 10"W x 10"D x 11"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 280 Classic Display Case 10"W x 10"D x 11"H

Item #: WBB1522933

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
This two drawer display case will show off your donuts, bagels, pastries, and more in a organized and stylish way. It features 2 bins that pull out as drawers for easy accessibility and attendant service.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER280
    • DESCRIPTIONDisplay Case - Classic
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES11
    • COLORClear
    • NUMBER OF TRAYS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed