Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 284-52 Wood Frame Display Case 21-3/4"W x 18-1/2"D x 20-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 284-52 Wood Frame Display Case 21-3/4"W x 18-1/2"D x 20-1/4"H

Item #: WBB1522832

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 697.00
Product Information
Customer Review
Product Q&A
Show off your food creations with this modern and stylish display case. It features a clear body framed in dark wood to complement any coffee shop, bakery, cafe, and more. With its rear dual doors, it makes it ideal for full attendant service. Product Features: Dual Rear Doors Includes 3 Black Trays (13"x 18")Trays removable for easy cleaning. BPA Free. Dimensions: 21-3/4W x 18-1/2D x 20-1/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER284-52
    • DESCRIPTIONDisplay Case
    • WIDTH INCHES21-3/4
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES20-1/4
    • COLORDark Wood
    • MATERIAL****Wood
    • NUMBER OF TRAYS3
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed