discount codeFree shipping over 300

Applied at checkout

Cal-Mil 284-96 Midnight Bakery Display Case with Black Trays 21"W x 16-1/4"D x 22-1/2"H

Cal-Mil 284-96 Midnight Bakery Display Case with Black Trays 21"W x 16-1/4"D x 22-1/2"H

Item #: WBB1522644

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $753.00

Quantity

Popular item in this category

Customers Also Viewed

The midnight bakery display case features a BPA free acrylic case that is sure to keep your delicious goodies looking fantastic. The case includes 3 - 10" x 14" trays to compliment the case. Indulge yourself in this case to see how well the response will be.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER284-96
  • DESCRIPTIONDisplay Case - Bamboo
  • WIDTH INCHES21
  • DEPTH INCHES16-1/4
  • HEIGHT INCHES22-1/2
  • COLORBlack
  • BPA FREEYes
  • NUMBER OF TRAYS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 284-96 Midnight Bakery Display Case with Black Trays 21"W x 16-1/4"D x 22-1/2"H

Cal-Mil 284-96 Midnight Bakery Display Case with Black Trays 21"W x 16-1/4"D x 22-1/2"H

Item #: WBB1522644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top