Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3021-55 Luxe Three Tier Bread Display White and Stainless Steel 7"W x 14"D x 20-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 3021-55 Luxe Three Tier Bread Display White and Stainless Steel 7"W x 14"D x 20-1/4"H

Item #: WBB1523056

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 208.95
Product Information
Customer Review
Product Q&A
Utilizing the most that Cal Mil has to offer, this bread display brings a new take to displays. The copper and stainless steel accents on the bottom add to the uniqueness that many food presentations strive for. Dual hinge on the doors allow for smooth openings and few problems.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3021-55
    • DESCRIPTIONLuxe Three Tier Bread Display
    • WIDTH INCHES7
    • DEPTH INCHES14
    • HEIGHT INCHES20-1/4
    • COLORWhite and Stainless Steel
    • NUMBER OF DRAWERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!