Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 813-96 Midnight Bread Case 15-1/2"W x 15"D x 15-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 813-96 Midnight Bread Case 15-1/2"W x 15"D x 15-3/4"H

Item #: WBB1523148

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 405.95
Product Information
Customer Review
Product Q&A
Showcase freshly baked bread, pastries, bagels or any baked goods with this beautifully made bread case. It features a dark wood frame and glass green acrylic drawers each with dark wood handles for easy access while organizing and displaying your goods. This case will complement any bakery, cafe, restaurant, or food service area and is sure to catch the eye of your guests. With wonderfully made goods displayed in a stylish and modern case, you cannot go wrong. Product Features: BPA Free, Drawers Removable for Cleaning, Dimensions: 15-1/2W x 15D x 15-3/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER813-96
    • DESCRIPTIONBread Case - Midnight
    • WIDTH INCHES15-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES15-3/4
    • COLORBlack
    • MATERIAL****Midnight Bamboo
    • NUMBER OF DRAWERS4
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!