Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 992 Classic Stackable Food Bin 7-1/2"W x 19-1/2"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Cal-Mil 992 Classic Stackable Food Bin 7-1/2"W x 19-1/2"D x 8"H

Item #: WBB1523360

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Customer Review
Product Q&A
Save some space with these classic stackable food bins! They feature a beautiful, crystal clear acrylic display and shape. They offer a stackable feature that helps save space and organize your baked goods and breads for you guests and customers. Item 948 is built with a divider in each bin to help divide and organize all items. With both of these items, you cannot go wrong.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER992
    • DESCRIPTIONClassic Stackable Food Bin
    • WIDTH INCHES7-1/2
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES8
    • COLORClear
    • MATERIAL****Acrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!