Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil P241SS Classic Display Case 19"W x 17"D x 18"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil P241SS Classic Display Case 19"W x 17"D x 18"H

Item #: WBB1522940

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 384.95
Product Information
Customer Review
Product Q&A
This self serve bakery display case features a clear acrylic style that will complement your bakery, coffee shop, or market. With its front dual doors, this bakery display case is also ideal for self service stations at your cafeteria or hotel breakfast bar. Along with this case, if you are looking for more capacity, a bin can be added on top. If you are looking for a way to dress up your baked goods, you cannot go wrong with this case. It will sure attract your customers and guests. Product Features: Front Dual Doors for Customer Convenience. Includes 3 Clear Trays (13"x 18"), Trays removable for cleaning. BPA Free, Dimensions: 19W x 17D x 18H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERP241SS
    • DESCRIPTIONDisplay Case - Classic
    • WIDTH INCHES19
    • DEPTH INCHES17
    • HEIGHT INCHES18
    • COLORClear
    • BPA FREEYes
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed