Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil SR252 Large Melamine Square Platter 11"W x 11"D - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil SR252 Large Melamine Square Platter 11"W x 11"D - Pkg Qty 3

Item #: WBB1522673

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 3

Price: $80.85
Product Information
Customer Review
Product Q&A
This melamine squared plate provides clean edges, lasting durability, and unbeatable quality. The durable melamine provides an area of grace if the platter is accidentally dropped or mishandled. Whether you are looking for a plate for hot or cold presentations, this melamine plate can handle it all. Product Features: Made of Classic Melamine, Dimensions: 11W x 11D x 1H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERSR252
    • DESCRIPTIONPlatter - Large, Square
    • WIDTH INCHES11
    • DEPTH INCHES11
    • HEIGHT INCHES1
    • COLORWhite
    • MATERIAL****Melamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed