discount codeFree shipping over 300

Applied at checkout

Carlisle 030103 - Classic™ Crock W/Lid 1.2 Qt., Black - Pkg Qty 12

Carlisle 030103 - Classic™ Crock W/Lid 1.2 Qt., Black - Pkg Qty 12

Item #: WBB632686

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.90 ea.

Price: $82.80 / Pkg of 12

Quantity

Popular item in this category

Carlisle 030107 - Classic™ Crock W/Lid 1.2 Qt., Clear - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$82.80

Customers Also Viewed

Classic™ Crock w/Lid 1.2 Qt. - Black

Features:

  • NSF Listed; dishwasher safe
  • Translucent snap-on lids included
  • Thick-walled heavyweight design; made of SAN
  • Excellent chemical resistance to food acids, dressings
  • High-gloss finish is extremely scuff-resistant
  • 0° to 180°F temperature range
  • 0300 .6 qt fits inside 0301 1.2 qt for smaller portions
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER30103
  • DESCRIPTIONCrock With Lid
  • COLORBlack
  • CONSTRUCTIONSAN
  • TRADEMARKClassic™
  • NSFYes
  • PACKAGE QUANTITY12
  • CAPACITY1.2 Qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 030103 - Classic™ Crock W/Lid 1.2 Qt., Black - Pkg Qty 12

Carlisle 030103 - Classic™ Crock W/Lid 1.2 Qt., Black - Pkg Qty 12

Item #: WBB632686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top