Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FrontLine™ Countertop Dual Condiment System, Metal Finish

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

FrontLine™ Countertop Dual Condiment System, Metal Finish

Item #: WBB378768

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 678.00
Product Information
Customer Review
Product Q&A
FrontLine™ Countertop Dual Cond.

Designed for heavy–use concession areas, this system allows operators to organize all condiments in one convenient place. The pump boxes hold a gallon jar, #10 can or jar, or you can direct pour into the food safe liner. The stepped condiment trays have a capacity of 1 quart (0.95 L) each.

  • System includes: (2) Pump box systems (either P4800 or P4800BK) and (1) Stepped Tray B4702INL.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERP4826
    • TYPEOn-Counter Condiment Center
    • COLOR FINISHMetal Finish
    • SIZEWithout pumps: 11"h x 20-1/8"w x 12"d With pumps: 20-1/4"h x 20-1/8"w x 12"d

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed