Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 695-17 Deluxe Cardholder 8-1/2"W x 11"H - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Cal-Mil 695-17 Deluxe Cardholder 8-1/2"W x 11"H - Pkg Qty 6

Item #: WBB1522740

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 6

Price: $179.70
Product Information
Customer Review
Product Q&A
Deluxe, Elegant tabletop cardholders. Comes in 3 sizes to fit your needs. Made out of clear acrylic & a granite bottom to display your specials, menus, and much more.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER695-17
    • DESCRIPTIONDeluxe Cardholder
    • WIDTH INCHES8-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES11
    • COLOR FINISHClear With Black Base
    • CONSTRUCTIONAcrylic and Granite Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!