Take 15% off your entire order!

Offer applied at checkout

Remco 69595 5" Mini Bench Scraper, White

Remco 69595 5" Mini Bench Scraper, White

Item #: WBB2379502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.30 up to 6% OFF

Price: $2.17

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remco 69595 5" Mini Bench Scraper, White

This color-coded mini bench scraper is an excellent solution for your bench top scraping needs. The scraper's hygienic design has no seams or cracks, which helps prevent bacterial growth. The solid one-piece construction increases durability and hygiene.

Product Specifications

  • BRANDRemco
  • DESCRIPTION5" Mini Bench Scraper
  • MANUFACTURERS PART NUMBER69595
  • DEPTH INCHES5-1/4
  • MATERIALPolypropylene
  • COLORWhite
  • WIDTH INCHES3-1/4
  • HEIGHT INCHES5/16
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE183 °
  • WEIGHT LBS0.085
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Remco 69598 5" Mini Bench Scraper, Purple

Item #: B2379813

Not Yet Rated

Usually ships in 7 to 10 days

$2.17

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remco 69595 5" Mini Bench Scraper, White

Remco 69595 5" Mini Bench Scraper, White

Item #: WBB2379502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant