Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bus Carts

33 Results

Bus Carts

Bus Carts
Bus carts are a perfect solution for busy restaurants, catering halls, and other food service applications. Most carts are manufactured from stainless steel for lasting and dependable use. Many different styles are available with open or closed sides and varying numbers of shelves. Silverware holders are also available to help keep carts organized. Specific dimensions vary per model.
CompareImageMaterialColorHeightLengthWidthModel #Price
Vollrath® 3 Shelf Bussing Cart, 97182, 500 Lb. Capacity, 4" Casters
Stainless Steel 
Black
34-3/4 in
39-1/4 in
21 in
WBB1226757$1,855.00
Carlisle CC2036P03 - Small Bussing Cart W/Panels, 18" x 36", Black
Polypropylene
Black
21-3/8 in
22 in
36-3/8 in
WBB1189945$375.95
New Age Industrial Mobile Bussing Station with 2 Shelves, 500 lb. Cap., 24"L x 46-1/2"W x 65-3/8"H
Aluminum/Stainless Steel
Silver
65-3/8 in
24 in
46-1/2 in
WBB3220914$10,999.00
New Age Industrial Mobile Buffet Clean-Up Cart with 2 Shelves, 300 lb. Cap., 40"L x 27-3/4"W x 35"H
Aluminum
Silver
35 in
40 in
27-3/4 in
WBB3220904$2,049.00
Vollrath® Cantilever Bussing Cart, 97186, 3-Shelf, Chrome
Steel
Silver
34-1/2 in
26-5/8 in
15-3/4 in
WBB1226772$949.00
Lakeside® Bussing Station, 8 Tub Capacity, 70"L x 28"W x 46-1/4"H, Stainless Steel Finish
Stainless Steel
Silver
46-1/4 in
70 in
28 in
WBB3234420$8,749.00
Luxor® SC13G Gray 3-Shelf Plastic Serving Utility Cart 300 Lb. Capacity
Plastic & Aluminum
Gray
37-1/4 in
40-1/2 in
19-3/4 in
WB987384$219.95
Lakeside® 405 Open Store N Carry Dish Truck - 66 9" Plates, 100 7" Plates
Stainless Steel
-
31-1/2 in
-
31 in
WBB241686$1,685.00
Vollrath® 3 Shelf Bussing Cart, 97181, 300 Lb. Capacity, 4" Casters
Stainless Steel 
Black
33-3/4 in
30-7/8 in
17-3/4   in
Ships Same Day
WBB1226773
$1,209.00

Service & Busing Utility Carts

Service & Busing Utility Carts
Wide selection of service & busing utility carts perfect for any commercial or industrial space. Service carts feature up to 4 shelves, locking storage cabinets, and swivel casters making them easy to maneuver. With a variety of sizes and different shelf types, these busing carts are sure to meet any of your workplace storage or transportation needs.
Showing 1-10 of 18 results

Cart Accessories

Cart Accessories
Upgrade your bus cart with various accessories to create more storage and help you stay organized. Bus cart silverware holders, trash bins, and single-shelf panel sets are available to help keep your cart in top condition. Accessories come in various sizes and colors.
Warewashing Rack Dollies

Warewashing Rack Dollies