x

Take 15% off your entire order!

Offer applied at checkout

Cambro 240MPC519 - Camcarrier For 1/2 Size Food Pans, 5.3 Qts., 16-1/2x13-7/8, Stacking Lugs, Green

Cambro 240MPC519 - Camcarrier For 1/2 Size Food Pans, 5.3 Qts., 16-1/2x13-7/8, Stacking Lugs, Green

Item #: WBB469274

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 240MPC519 - Camcarrier For 1/2 Size Food Pans, 5.3 Qts., 16-1/2x13-7/8, Stacking Lugs, Green

Camcarrier®, for half size food pans, fits Camdolly® DC160, approximately capacity 5.3 quarts, exterior size 16-1/2"W x 13-7/8"D, holds (1) half-size 2-1/2" or 4" deep, polyethylene with foam insulation, stacking lugs, green, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBER240MPC519
  • CAPACITY1 half size 4" deep pan
  • COLORGreen
  • WIDTH INCHES16-1/2
  • CONSTRUCTIONPolyethylene
  • HEIGHT INCHES7-1/2
  • LENGTH INCHES13-7/8
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 240MPC110 - Camcarrier For 1/2 Size Food Pans, 5.3 Qts., 16-1/2x13-7/8, Stacking Lugs, Black

Item #: B469226

Not Yet Rated

Usually ships in 21 to 24 days

$189.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 240MPC519 - Camcarrier For 1/2 Size Food Pans, 5.3 Qts., 16-1/2x13-7/8, Stacking Lugs, Green

Cambro 240MPC519 - Camcarrier For 1/2 Size Food Pans, 5.3 Qts., 16-1/2x13-7/8, Stacking Lugs, Green

Item #: WBB469274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant