New Age Industrial Aluminum Steam Table Pan Racks, 18 Pan Capacity, 16-1/4"W x 22-3/8"D x 69"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1505 Heavy Duty Full Size End Loading Steam Table Pan Rack optimizes foodservice efficiency. Designed for 12" x 20" steam table pans, it streamlines transport, storage, and serving. Robustly constructed with extra welded gussets and four welds per angle guide, it prevents warping. Equipped with four 5" swivel casters, it offers easy mobility. NSF certified, it ensures food safety and easy cleaning. This rack eliminates the inefficiencies of using sheet pans for steam table pans, preventing spills and maximizing space. Made from high-quality aluminum, it's durable and corrosion-resistant. With an 18 full-size steam table pan capacity and 3" runner spacing, it's backed by a 5-Year Guarantee against defects and a Lifetime rust and corrosion guarantee.
PRICE
$619.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 22-3/8 in |
| Height | 69 in |
| Weight Capacity | 500 lbs |
| Runner Space | 3 in |
| Pan Size | 12 x 20 |
Product Details
| Assembly Required | Yes |
| Type | Full Size Pan Rack |
| Caster Type | Swivel Stem |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 18 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1505 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | NSF |