Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4016402 - Sparta® Vegetable Brush W/ Stiff Polyester Bristles 9-1/2", White - Pkg Qty 12
See all 55 items in product family

Carlisle 4016402 - Sparta® Vegetable Brush W/ Stiff Polyester Bristles 9-1/2", White - Pkg Qty 12

Item #: WBB637680

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 12

Price: $118.80
Product Information
Customer Review
Product Q&A
Sparta® Vegetable Brush W/ Stiff Polyester Bristles 9-1/2" - White

Features:
  • Vegetable Brush has a classic round construction
  • Has a straight handle with firm bristles to clean vegetables and produce from all sides

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4016402
    • DESCRIPTIONSparta® Vegetable Brush With Stiff Polyester Bristles 9-1/2 Inches, White
    • LENGTH INCHES9.5
    • MATERIALPolyester Bristle
    • COLOR FINISHWhite
    • TRADEMARKSparta®
    • CASE QUANTITY12
    • BRISTLE TRIM INCHES1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!