Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 5 Boning Knife, Straight, Narrow, Semi-flexible Blade, Fibrox Handle 40518

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Victorinox 5 Boning Knife, Straight, Narrow, Semi-flexible Blade, Fibrox Handle 40518

Item #: WBB240431

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.60 Save up to 23%
Price: $ 22.00
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 5 Boning Knife, Straight, Narrow, Semi-flexible Blade, Fibrox Handle 40518

A boning knife is a type of kitchen knife with a sharp point and narrow blade. It is used in food preparation for removing the bones of poultry, meat, and fish. It features a very narrow blade. A stiff boning knife is good for boning beef and pork, but a very flexible boning knife is preferred for poultry and fish. The Fibrox handle is ergonomic with nonslip safety grip. The handle and serving knife are both National Sanitation Foundation (NSF) approved.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40518
    • DESCRIPTIONBoning Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES5
    • HANDLE CONSTRUCTIONBlack Fibrox
    • EDGE TYPEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!