Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 14 Steel Sharpener, Fine Cut, Round, Dark Wood Handle W/ Hang Tag 40180

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Victorinox 14 Steel Sharpener, Fine Cut, Round, Dark Wood Handle W/ Hang Tag 40180

Item #: WBB240294

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.30 Save up to 21%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 14 Steel Sharpener, Fine Cut, Round, Dark Wood Handle W/ Hang Tag 40180

Hand-washing is recommended to prolong the finish of the handle. A Steel sharpener also known as a honing steel is the best knife sharpener to use on a daily basis.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40180
    • DESCRIPTIONKnife Sharpening Steel
    • CONSTRUCTIONHigh Carbon Stainless Steel
    • BLADE LENGTH INCHES14
    • HANDLE CONSTRUCTIONWooden
    • STONE LENGTH14
    • SHARPENINGSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!