Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Titanium Bonded 6" Filet Knife

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Titanium Bonded 6" Filet Knife

Item #: WBB644143

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.26 Save up to 33%
Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
Titanium Bonded 6" Filet Knife

Titanium Bonded blades make these knives 3x harder than stainless steel so they stay sharper longer. Will resist adhesives and corrosion. Oversized backbones for durability and precision ground blades. Ergonomic handles with non-slip grips. Handles are infused with Microban protection to inhibit the growth of bacterial odors. Perfect for kitchens and restaurants and versatile enough for many other everyday applications. NSF approved!

Product Specifications

    • BRANDClauss®
    • MANUFACTURERS PART NUMBER18417
    • DESCRIPTIONFilet Knife
    • TYPEStamped
    • CONSTRUCTIONTitanium Bonded
    • COLOR FINISHGrey/Red
    • BLADE LENGTH INCHES6-1/8
    • HANDLE CONSTRUCTIONABS/TPR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!