discount codeFree shipping over 300

Applied at checkout

Carlisle 460602 - Carly® Salad Tong 6-7/32", White - Pkg Qty 12

Carlisle 460602 - Carly® Salad Tong 6-7/32", White - Pkg Qty 12

Item #: WBB632128

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.68 ea.

Price: $20.16 / Pkg of 12

Quantity

Popular item in this category

Carlisle 400607 - Carly® Salad Tong 6-7/32", Clear - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$20.16

Customers Also Viewed

Carly® Salad Tong 6-7/32" - White

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER460602
  • DESCRIPTIONSalad Tongs
  • LENGTH INCHES6-1/2
  • WIDTH INCHES1-5/16
  • CONSTRUCTIONHigh Heat Plastic
  • NSFYes
  • COLORWhite
  • PACKAGE QUANTITY12
  • TRADEMARKCarly®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 460602 - Carly® Salad Tong 6-7/32", White - Pkg Qty 12

Carlisle 460602 - Carly® Salad Tong 6-7/32", White - Pkg Qty 12

Item #: WBB632128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top