discount codeFree shipping over 300

Applied at checkout

Carlisle 400907 - Carly® Salad Tong 9-1/32", Clear - Pkg Qty 12

Carlisle 400907 - Carly® Salad Tong 9-1/32", Clear - Pkg Qty 12

Item #: WBB632103

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.66 ea.

Price: $31.92 / Pkg of 12

Quantity

Popular item in this category

Carlisle 460908 - Carly® Salad Tong 9-1/32", Forest Green - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$31.92

Customers Also Viewed

Carly® Salad Tong 9-1/32" - Clear

Features:

  • High heat temperature resistance
  • Withstands heat up to 300 degrees
  • Dishwasher safe; NSF Listed

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER400907
  • DESCRIPTIONSalad Tongs
  • LENGTH INCHES9
  • CONSTRUCTIONPolycarbonate
  • NSFYes
  • COLORCle
  • PACKAGE QUANTITY12
  • TRADEMARKCarly®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 400907 - Carly® Salad Tong 9-1/32", Clear - Pkg Qty 12

Carlisle 400907 - Carly® Salad Tong 9-1/32", Clear - Pkg Qty 12

Item #: WBB632103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top