Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft IT909 - Pom Tong, 9" Long
See all 107 items in product family

American Metalcraft IT909 - Pom Tong, 9" Long

Item #: WBB551647

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 74 ($82.14)

Price: $1.11
Product Information
Customer Review
Product Q&A
Pom Tong, 9" Long

Pom Tongs, Made of stainless steel. Available in three lengths. 9" (22.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERIT909
    • DESCRIPTIONPom Tongs
    • LENGTH INCHES9-1/4
    • WIDTH INCHES1-1/4
    • HEIGHT INCHES7/8
    • CONSTRUCTIONType 430 Stainless Steel
    • COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!